TDB240ARA60M
Diversified Electronics Relays, TDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB240ARA60M

Diversified Electronics Relays, TDB Series
In stock
Item Number
TDB240ARA60M
MFG Item Number
TDB240ARA60M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDB Series
Item #
TDB240ARA60M
Time Delay Relay

TDB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB240ARA60M
Item Number TDB240ARA60M
Manufacturer Diversified Electronics
Product Series TDB
Family Series Diversified Electronics Relays, TDB Series
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Timing Range 36
Max Time 60 Min
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
Voltage (AC) 240 VAC
Termination 11 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved