TDB24AKA180
Diversified Electronics Relays, TDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB24AKA180

Diversified Electronics Relays, TDB Series
In stock
Item Number
TDB24AKA180
MFG Item Number
TDB24AKA180
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDB Series
Item #
TDB24AKA180
Time Delay Relay

TDB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB24AKA180
Item Number TDB24AKA180
Manufacturer Diversified Electronics
Product Series TDB
Family Series Diversified Electronics Relays, TDB Series
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Max Time 180 s
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Voltage (AC) 24 VAC
Voltage (DC) 24 VDC
Termination 8 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved