TDC120ARA002
Diversified Electronics Relays, TDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDC120ARA002

Diversified Electronics Relays, TDC Series
In stock
Item Number
TDC120ARA002
MFG Item Number
TDC120ARA002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDC Series
Item #
TDC120ARA002
Time Delay Relay

TDC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDC120ARA002
Item Number TDC120ARA002
Manufacturer Diversified Electronics
Product Series TDC
Family Series Diversified Electronics Relays, TDC Series
Mode of Operation On Delay
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Max Time 2 s
Coil Voltage 120 VAC, 120 VDC
Nominal Coil Voltage 120 VAC, 125 VDC
Voltage (AC) 120 VAC
Voltage (DC) 120 VDC
Termination 11 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved