TDT120AFA0R3
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDT120AFA0R3

Diversified Electronics Relays
In stock
Item Number
TDT120AFA0R3
MFG Item Number
TDT120AFA0R3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
TDT120AFA0R3
-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDT120AFA0R3
Item Number TDT120AFA0R3
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Mode of Operation Off Delay
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Fixed
Coil Voltage 120 VAC, 120 VDC
Nominal Coil Voltage 120 VAC, 125 VDC
Voltage (AC) 120 VAC
Voltage (DC) 120 VDC
Termination 8 Pin
Approvals cURus
Net Weight 0.2813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved