TSF-120-AFC-24H
Diversified Electronics Relays, TSF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSF-120-AFC-24H

Diversified Electronics Relays, TSF Series
In stock
Item Number
TSF-120-AFC-24H
MFG Item Number
TSF-120-AFC-24H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TSF Series
Item #
TSF-120-AFC-24H
SOLID STATE TIMER

TSF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSF-120-AFC-24H
Item Number TSF-120-AFC-24H
Manufacturer Diversified Electronics
Product Series TSF
Family Series Diversified Electronics Relays, TSF Series
Mode of Operation Repeat Cycle-Off First
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Fixed
Max Time 24 Hrs
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Voltage (AC) 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved