UPA-100C
Diversified Electronics Voltage Detection, UPA-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UPA-100C

Diversified Electronics Voltage Detection, UPA-100 Series
In stock
Item Number
UPA-100C
MFG Item Number
UPA-100C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Voltage Detection, UPA-100 Series
Item #
UPA-100C
Universal Power Alert Cat III-CatIV

UPA-100 Series Information

  • Detects Single or 3‑Phase AC & DC Voltage or Stored Energy
  • Redundant Circuitry
  • Verification of Zero Energy in a Panel
  • Fits 1‑1/4" Conduit Knock‑Out

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UPA-100C
Item Number UPA-100C
Manufacturer Diversified Electronics
Product Series UPA-100
Family Series Diversified Electronics Voltage Detection, UPA-100 Series
Operating Range Voltage 30-1,000 VDC, 40-600 VAC
Max Rated Voltage 1,000 VDC, 750 VAC
Detection Thresholds 27 VDC, 29 VAC 3 ph, 40 VAC 1 ph
Operating Temperature -4-131 °F
Termination (4) 8 ft 18 AWG 1,000 V
Approvals CSA, UL
Net Weight 0.69 lbs
Gross Weight 0.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved