The store will not work correctly when cookies are disabled.
56.OA21.2431N
In stock
Item Number
56.OA21.2431N
MFG Item Number
56.OA21.2431N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OA5621, 24VDC,2NO/2NC Contacts
- 4 Output Contacts
- TUV, UL, and cUL Approved
- Quality Control Check for each Safety Relay
- Forced‑guided Contacts, All Gold Flash Plated
- Contact Gap > 0.5mm throughout Life of Relay
- Various Contact Materials, Mixed Contact Material Optional
- High Coil Voltage Range
- High Breakdown Voltage: Contact/Coil > 4kV
- High Creeping Distance: Contact/Coil > 5mm, Contact/Contact > 5.5mm
- Protection Rating IP67, Washable
- S‑Type: Higher External Clearance and Creeping Distance: Contact/Contact > 7.5mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
56.OA21.2431N |
Item Number |
56.OA21.2431N |
Manufacturer |
Dold |
Product Series |
5621 |
Family Series |
Dold Relays, 5621 Series |
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
18-33.6 VDC |
Contacts |
DPDT, 2NO |
Mounting |
PCB, Thru-Hole |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
RoHS |
No |
Comments |
IP67 |
Approvals |
cUR, TUV, UR |
Net Weight |
0.0772 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved