34-560-ODY
Dongan Electric Manufacturing Transformers, ODY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

34-560-ODY

Dongan Electric Manufacturing Transformers, ODY Series
In stock
Item Number
34-560-ODY
MFG Item Number
34-560-ODY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, ODY Series
Item #
34-560-ODY
Transformer, Auto, Three Phase, 240

ODY Series Information

Series ODY Autotransformers offer a fast, economical, factory pre‑connected installation for transforming three phase lines from 208 to 240, or from 240 to 208. Simply bring in three wires on the line side and take out three wires on the load side. Series ODY offer an economical method of bucking and boosting 208 and 240 volt lines where the presence of a fourth wire neutral is not needed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 34-560-ODY
Item Number 34-560-ODY
Manufacturer Dongan Electric Manufacturing
Product Series ODY
Family Series Dongan Electric Manufacturing Transformers, ODY Series
Output (kVA) 5.6 kVA
Primary Volts AC 240 VAC
Secondary Volts AC 208 VAC
Phase 3
Mounting Wall
Approvals UL
Net Weight 39 lbs
Gross Weight 39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved