35-5015
Dongan Electric Manufacturing Transformers, 35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35-5015

Dongan Electric Manufacturing Transformers, 35 Series
In stock
Item Number
35-5015
MFG Item Number
35-5015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 35 Series
Item #
35-5015
Transformer, Gen Purpose, Single

35 Series Information

  • NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
  • Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35-5015
Item Number 35-5015
Manufacturer Dongan Electric Manufacturing
Product Series 35
Family Series Dongan Electric Manufacturing Transformers, 35 Series
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed No
Mounting Knockout
NEMA Rating NEMA 3R
Approvals UL
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved