35-M010
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35-M010

Dongan Electric Manufacturing Transformers
In stock
Item Number
35-M010
MFG Item Number
35-M010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
35-M010
Transformer, Gen Purpose, Single

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35-M010
Item Number 35-M010
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed No
Mounting Wall
NEMA Rating NEMA 1
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved