63-0407SH
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-0407SH

Dongan Electric Manufacturing Transformers
In stock
Item Number
63-0407SH
MFG Item Number
63-0407SH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
63-0407SH
Transformer, Motor Drive Isolation,

Series Information

Specifications

Specifications
Manufacturer Part Number 63-0407SH
Item Number 63-0407SH
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (kVA) 7.5 kVA
Primary Volts AC 230 VAC
Secondary Volts AC 266 VAC, 460 VAC
Phase 3
Motor HP 5 hp
Mounting Wall
Approvals UL
Net Weight 185 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved