A10-LA2
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A10-LA2

Dongan Electric Manufacturing Transformers
In stock
Item Number
A10-LA2
MFG Item Number
A10-LA2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
A10-LA2
Transformer, Ignition, 120 Pri, 10,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A10-LA2
Item Number A10-LA2
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 250 VA
Primary Volts 120 V
Secondary Volts 10,000 V
Approvals cULus
Comments Universal
Net Weight 12.445 lbs
Gross Weight 13.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved