A15-LA6
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A15-LA6

Dongan Electric Manufacturing Transformers
In stock
Item Number
A15-LA6
MFG Item Number
A15-LA6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
A15-LA6
Transformer, Ignition, 120 Pri,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A15-LA6
Item Number A15-LA6
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 375 VA
Primary Volts 120 V
Secondary Volts 3 x 5,000 V
Approvals cULus
Comments Universal
Net Weight 22.69 lbs
Gross Weight 24.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved