A20-LA7
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A20-LA7

Dongan Electric Manufacturing Transformers
In stock
Item Number
A20-LA7
MFG Item Number
A20-LA7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
A20-LA7
Transformer, Ignition, 120 Pri,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A20-LA7
Item Number A20-LA7
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 500 VA
Primary Volts 120 V
Secondary Volts 4 x 5,000 V
Approvals cULus
Comments Universal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved