41-2968
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-2968

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-2968
MFG Item Number
41-2968
41-2968 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-2968
3AA Rubber LED 180 Lumens

LED Flashlight Series Information


Specifications

Specifications
Manufacturer Part Number 41-2968
Item Number 41-2968
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 80 Lumens
Min Run Time 6 Hrs
Power Source (3) AA
Light Output (High) 80 Lumens
Run Time (High) 6 Hrs
Beam Distance (High) 15 '
Body Color Black
Switch Style Push Button
Housing Material Rubber
Attachment Lanyard
Lamp Type LED
Comments Assorted Color, Blue/Red/Yellow Trim with Black Body
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved