41-4216
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-4216

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-4216
MFG Item Number
41-4216
This item cannot be canceled or returned
41-4216 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-4216
2 AA 150 Lumen Aluminum Focusing

LED Flashlight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-4216
Item Number 41-4216
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 150 Lumens
Min Run Time 2 Hrs
Power Source (2) AA
Light Output (High) 150 Lumens
Run Time (High) 2 Hrs
Beam Distance (High) 262 '
Switch Style Push Button
Housing Material Aluminum
Lamp Type LED
RoHS Compliant No
Net Weight 0.155 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved