123-804
Dwyer Instruments Sensors, 123 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123-804

Dwyer Instruments Sensors, 123 Series
In stock
Item Number
123-804
MFG Item Number
123-804
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 123 Series
Item #
123-804
Liquid Level

123 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123-804
Item Number 123-804
Manufacturer Dwyer Instruments
Product Series 123
Family Series Dwyer Instruments Sensors, 123 Series
Number of Floats 1
Contacts SPDT
Switching Current 10 A
Switching Voltage AC 115 VAC
Switching Voltage DC 115 VDC
Mounting Vertical
Body Composition Cast Iron
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved