125-4821
Dwyer Instruments Sensors, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125-4821

Dwyer Instruments Sensors, 125 Series
In stock
Item Number
125-4821
MFG Item Number
125-4821
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 125 Series
Item #
125-4821
Liquid Level

125 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125-4821
Item Number 125-4821
Manufacturer Dwyer Instruments
Product Series 125
Family Series Dwyer Instruments Sensors, 125 Series
Number of Floats 1
Contacts SPDT
Switching Current 10 A
Switching Voltage AC 115 VAC
Switching Voltage DC 115 VDC
Mounting Vertical
Body Composition Cast Iron
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved