2-5215
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-5215

Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
In stock
Item Number
2-5215
MFG Item Number
2-5215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 2-5000 Series
Item #
2-5215
Minihelic Gage

2-5000 Series Information

Combining clean design, small size and low cost with enough accuracy for all but the most demanding applications our Series 2‑5000 Minihelic® II Differential Pressure Gage offers the latest in design features for a dial type differential pressure gage. It is our most compact gage but is easy to read and can safely operate at total pressures up to 30 psig.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2-5215
Item Number 2-5215
Manufacturer Dwyer Instruments
Product Series 2-5000
Family Series Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Range 0-15 psi
Case Size 2.06 "
Maximum Value 15
Minimum Value 0
Case Material Nylon
Case Style Round
Connection 3/6 " ID tub"g
Units Single Scale: psi
Window Composition Acrylic
Vent Internal Compensating Diaphragm
Approvals EU
RoHS Yes
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved