2002-ASF
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-ASF

Dwyer Instruments Panel Meters & Gauges, 2000 Series
In stock
Item Number
2002-ASF
MFG Item Number
2002-ASF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 2000 Series
Item #
2002-ASF
Magnehelic Gage With Adjustable

2000 Series Information

Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage with a wide choice of 81 models and 27 options to choose from. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures‑‑either positive, negative (vacuum) or differential. The design resists shock, vibration, over‑pressures and is weatherproof to IP67.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2002-ASF
Item Number 2002-ASF
Manufacturer Dwyer Instruments
Product Series 2000
Family Series Dwyer Instruments Panel Meters & Gauges, 2000 Series
Range 0-2 " H2O
Case Size 4.75 "
Maximum Value 2
Minimum Value 0
Case Material Aluminum
Case Style Round
Connection 1/8 NPT
Units Single Scale: in H2O
Window Composition Plastic
Vent Blowout Plug
Approvals EU
RoHS Yes
Comments With Plastic Gauge Cover
Net Weight 1.075 lbs
Gross Weight 1.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved