2300-00
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2300-00

Dwyer Instruments Panel Meters & Gauges, 2000 Series
In stock
Item Number
2300-00
MFG Item Number
2300-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 2000 Series
Item #
2300-00
Magnehelic Gage Range .125-0-.125

2000 Series Information

Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage with a wide choice of 81 models and 27 options to choose from. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures‑‑either positive, negative (vacuum) or differential. The design resists shock, vibration, over‑pressures and is weatherproof to IP67.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2300-00
Item Number 2300-00
Manufacturer Dwyer Instruments
Product Series 2000
Family Series Dwyer Instruments Panel Meters & Gauges, 2000 Series
Range 1.25-0-1.25
Case Size 4.75 "
Maximum Value 0.125
Minimum Value 0
Case Material Aluminum
Case Style Round
Connection 1/8 NPT
Window Composition Plastic
Vent Blowout Plug
Approvals EU
RoHS Yes
Net Weight 1.075 lbs
Gross Weight 1.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved