3000MR-0
Dwyer Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3000MR-0

Dwyer Instruments Panel Meters & Gauges
In stock
Item Number
3000MR-0
MFG Item Number
3000MR-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
3000MR-0
Photohelic Switch/Gage Compact Hsg

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3000MR-0
Item Number 3000MR-0
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Panel Meters & Gauges
Range 0-0.5 " WC
Case Size 5.5 "
Maximum Value 0.5
Minimum Value 0
Case Style Round
Connection 1/8 NPT
Units Single Scale: in W.C
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved