3100D-1-FM-1-1-LCD
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3100D-1-FM-1-1-LCD

Dwyer Instruments Sensors
In stock
Item Number
3100D-1-FM-1-1-LCD
MFG Item Number
3100D-1-FM-1-1-LCD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
3100D-1-FM-1-1-LCD
Explos- Ion Proof Smart Pressure

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3100D-1-FM-1-1-LCD
Item Number 3100D-1-FM-1-1-LCD
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Accuracy 0.08 %
Pressure Range 0-6 " WC
Output 4-20 mA
Process Connection 1/4 NPT Female
Sensor Style Differential
Display Yes
Max Pressure 2,000 psi
Supply Voltage 11.9-45 VDC
Electrical Connection Screw Terminals
NEMA Rating NEMA 4X
IP Rating IP66
Temperature Range -40-248 °F
Approvals CE, FM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved