A-360
Dwyer Instruments Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-360

Dwyer Instruments Terminal Blocks
In stock
Item Number
A-360
MFG Item Number
A-360
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
A-360
Aluminum Din Rail

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-360
Item Number A-360
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Terminal Blocks
Length 1 m
Perforated No
Composition Aluminum
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved