ACT-MD01-24VAC
Dwyer Instruments Dampers, ACT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACT-MD01-24VAC

Dwyer Instruments Dampers, ACT Series
In stock
Item Number
ACT-MD01-24VAC
MFG Item Number
ACT-MD01-24VAC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, ACT Series
Item #
ACT-MD01-24VAC
Modulating 24 VAC 265 In-Lb Black

ACT Series Information

The W.E. Anderson Series ACT Actuators are available in either pneumatic or electric models. The wide range of torques and voltages means there is an actuator for almost any application. The standard ISO 5211 mounting configuration makes installation to any valve or damper quick and simple. W.E. Anderson pneumatic ACT models are a compact rack‑and‑pinion design with a symmetrical structure that ensures fast and steady action, high precision and high output power.

Product Applications
  • Designed for quarter turn valve or damper control


Specifications

Specifications
Manufacturer Part Number ACT-MD01-24VAC
Item Number ACT-MD01-24VAC
Manufacturer Dwyer Instruments
Product Series ACT
Family Series Dwyer Instruments Dampers, ACT Series
Control Signal Modulating 24 VAC
Nominal Timing 10 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 265 lb-in
Temperature Range -22-140 °F
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connections Cable
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved