ACT-MD03-110VAC
Dwyer Instruments Dampers, ACT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACT-MD03-110VAC

Dwyer Instruments Dampers, ACT Series
In stock
Item Number
ACT-MD03-110VAC
MFG Item Number
ACT-MD03-110VAC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, ACT Series
Item #
ACT-MD03-110VAC
Modulating 110 VAC 885 In-Lb Black

ACT Series Information

The W.E. Anderson Series ACT Actuators are available in either pneumatic or electric models. The wide range of torques and voltages means there is an actuator for almost any application. The standard ISO 5211 mounting configuration makes installation to any valve or damper quick and simple. W.E. Anderson pneumatic ACT models are a compact rack‑and‑pinion design with a symmetrical structure that ensures fast and steady action, high precision and high output power.

Product Applications
  • Designed for quarter turn valve or damper control


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACT-MD03-110VAC
Item Number ACT-MD03-110VAC
Manufacturer Dwyer Instruments
Product Series ACT
Family Series Dwyer Instruments Dampers, ACT Series
Control Signal Modulating 110 VAC
Nominal Timing 30 s
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 885 lb-in
NEMA Rating NEMA 4
Temperature Range -22-140 °F
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connections Cable
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved