AFS-152
Dwyer Instruments Switches, AFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFS-152

Dwyer Instruments Switches, AFS Series
In stock
Item Number
AFS-152
MFG Item Number
AFS-152
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AFS Series
Item #
AFS-152
Adj Flow Sw For Liquids ss Conduit

AFS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFS-152
Item Number AFS-152
Manufacturer Dwyer Instruments
Product Series AFS
Family Series Dwyer Instruments Switches, AFS Series
Material 316 Stainless Steel
Sensor Type Piston
Flow Range 0.5-20 gpm
Port Size 1/2 " NPT Female
Switch Type SPDT
Set Point Accuracy 10 %
Maximum Pressure 1,000 psi
Recommended Filtration 50 Micron
Approvals CE
RoHS No
Net Weight 0.6875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved