APT-100-5SB
Dwyer Instruments Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-100-5SB

Dwyer Instruments Transformers
In stock
Item Number
APT-100-5SB
MFG Item Number
APT-100-5SB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
APT-100-5SB
AC Power Transformer 120/208/240/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-100-5SB
Item Number APT-100-5SB
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Transformers
Type Isolating
VA Rating 100 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 4.03 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved