APT-40-2DN
Dwyer Instruments Transformers, APT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-40-2DN

Dwyer Instruments Transformers, APT Series
In stock
Item Number
APT-40-2DN
MFG Item Number
APT-40-2DN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, APT Series
Item #
APT-40-2DN
AC Power Transformer 240 VAC Input

APT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-40-2DN
Item Number APT-40-2DN
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
VA Rating 40 VA
Primary Voltage 240 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 2.03 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved