APT-75-5DB
Dwyer Instruments Transformers, APT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-75-5DB

Dwyer Instruments Transformers, APT Series
In stock
Item Number
APT-75-5DB
MFG Item Number
APT-75-5DB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, APT Series
Item #
APT-75-5DB
AC Power Transformer 120/208/240/

APT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-75-5DB
Item Number APT-75-5DB
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Type Isolating
VA Rating 75 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 3.62 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved