CAM-30
Dwyer Instruments Flow Control, CAM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAM-30

Dwyer Instruments Flow Control, CAM Series
In stock
Item Number
CAM-30
MFG Item Number
CAM-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, CAM Series
Item #
CAM-30
Compressed Air Meter 1In NPT

CAM Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAM-30
Item Number CAM-30
Manufacturer Dwyer Instruments
Product Series CAM
Family Series Dwyer Instruments Flow Control, CAM Series
Material Stainless Steel
Sensor Type Gas
Port Size 1 "
Port Style NPT Male
Input Power 19-30 VDC
Output 4-20 mA, PNP
Standard Flow Accuracy 3 %
Maximum Pressure 232 psi
Approvals CE
Comments Compressed Air Meter
Net Weight 4.16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved