CCS-121050
Dwyer Instruments Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCS-121050

Dwyer Instruments Protection Relays
In stock
Item Number
CCS-121050
MFG Item Number
CCS-121050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
CCS-121050
Solid Core Current Sw With Fixed

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCS-121050
Item Number CCS-121050
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Protection Relays
Housing Solid Core
Power Supply Self Powered
Aperture Size 0.75 "
Terminals Top
LED Yes
Frequency Range 40-400 Hz
Approvals CE, cULus
Net Weight 0.16 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved