CCS-221100
Dwyer Instruments Protection Relays, CCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCS-221100

Dwyer Instruments Protection Relays, CCS Series
In stock
Item Number
CCS-221100
MFG Item Number
CCS-221100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CCS Series
Item #
CCS-221100
Split Core Current Sw With Fixed

CCS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCS-221100
Item Number CCS-221100
Manufacturer Dwyer Instruments
Product Series CCS
Family Series Dwyer Instruments Protection Relays, CCS Series
Housing Split Core
Power Supply Self Powered
Aperture Size 0.86 "
Terminals Top
LED Yes
Frequency Range 40-400 Hz
Approvals CE, cULus
Net Weight 0.275 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved