CCS-231150
Dwyer Instruments Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCS-231150

Dwyer Instruments Protection Relays
In stock
Item Number
CCS-231150
MFG Item Number
CCS-231150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
CCS-231150
Split Core Current Sw With Adj Set

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCS-231150
Item Number CCS-231150
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Protection Relays
Housing Split Core
Power Supply Self Powered
Aperture Size 0.86 "
Terminals Top
LED Yes
Frequency Range 40-400 Hz
Approvals CE, cULus
Net Weight 0.285 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved