CM-1
Dwyer Instruments Multimeters, CM-1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM-1

Dwyer Instruments Multimeters, CM-1 Series
In stock
Item Number
CM-1
MFG Item Number
CM-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, CM-1 Series
Item #
CM-1
Digital Clamp Meter

CM-1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM-1
Item Number CM-1
Manufacturer Dwyer Instruments
Product Series CM-1
Family Series Dwyer Instruments Multimeters, CM-1 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
Max Current (AC) 400 A
Max Resistance 400 Ohm
Frequency 1-400 kHz
NIST Certified No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
Net Weight 0.6175 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved