DA-35-3-10N
Dwyer Instruments Controllers, DA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA-35-3-10N

Dwyer Instruments Controllers, DA Series
In stock
Item Number
DA-35-3-10N
MFG Item Number
DA-35-3-10N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, DA Series
Item #
DA-35-3-10N
Temperature Control Range 100-300

DA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA-35-3-10N
Item Number DA-35-3-10N
Manufacturer Dwyer Instruments
Product Series DA
Family Series Dwyer Instruments Controllers, DA Series
Max Temperature 300 °F
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved