DA-35-3-3
Dwyer Instruments Controllers, DA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA-35-3-3

Dwyer Instruments Controllers, DA Series
In stock
Item Number
DA-35-3-3
MFG Item Number
DA-35-3-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, DA Series
Item #
DA-35-3-3
Temperature Control Range 25-100

DA Series Information

Specifications

Specifications
Manufacturer Part Number DA-35-3-3
Item Number DA-35-3-3
Manufacturer Dwyer Instruments
Product Series DA
Family Series Dwyer Instruments Controllers, DA Series
Output SPST
Max Temperature 100 °F
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved