DA-35-3-6
Dwyer Instruments Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA-35-3-6

Dwyer Instruments Controllers
In stock
Item Number
DA-35-3-6
MFG Item Number
DA-35-3-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, Series
Item #
DA-35-3-6
Temperature Control Range 140-250

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA-35-3-6
Item Number DA-35-3-6
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Controllers
Output SPST
Max Temperature 250 °F
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved