DA-35-3-7N
Dwyer Instruments Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA-35-3-7N

Dwyer Instruments Controllers
In stock
Item Number
DA-35-3-7N
MFG Item Number
DA-35-3-7N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, Series
Item #
DA-35-3-7N
Temperature Control Range 140-300

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA-35-3-7N
Item Number DA-35-3-7N
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Controllers
Max Temperature 300 °F
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved