DA-7035-153-3N
Dwyer Instruments Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA-7035-153-3N

Dwyer Instruments Controllers
In stock
Item Number
DA-7035-153-3N
MFG Item Number
DA-7035-153-3N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, Series
Item #
DA-7035-153-3N
Temperature Control Range 0-100

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA-7035-153-3N
Item Number DA-7035-153-3N
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Controllers
Output SPDT
Max Temperature 100 °F
Sensor Element Remote Bulb
Capillary Length 6 '
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved