DFMT-40A
Dwyer Instruments Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFMT-40A

Dwyer Instruments Flow Control
In stock
Item Number
DFMT-40A
MFG Item Number
DFMT-40A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
DFMT-40A
1-1/2InNPT Digital Flow Transmitter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFMT-40A
Item Number DFMT-40A
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Material PVDF
Sensor Type Liquid
Flow Range 6.61-105.67 gpm
Port Size 1-1/2 "
Port Style NPT Male
Input Power 12-24 VDC
Output 4-20 mA, NPN
Standard Flow Accuracy 1.5 %
Maximum Pressure 145 psi
Comments IP65
Net Weight 1.46 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved