The store will not work correctly when cookies are disabled.
DFMT2-20A
Dwyer Instruments Flow Control, DFMT2 Series
MFG Item Number
DFMT2-20A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flow Control, DFMT2 Series
Remote Digital Flow Transmitter
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DFMT2-20A |
Item Number |
DFMT2-20A |
Manufacturer |
Dwyer Instruments |
Product Series |
DFMT2 |
Family Series |
Dwyer Instruments Flow Control, DFMT2 Series |
Material |
PVDF |
Sensor Type |
Liquid |
Flow Range |
1.32-26.42 gpm |
Port Size |
3/4 " |
Port Style |
NPT Male |
Input Power |
12-24 VDC |
Output |
4-20 mA, NPN |
Standard Flow Accuracy |
1.5 % |
Maximum Pressure |
145 psi |
Comments |
IP65 |
Net Weight |
1.85 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved