DFS2-DA10
Dwyer Instruments Controllers, DFS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFS2-DA10

Dwyer Instruments Controllers, DFS2 Series
In stock
Item Number
DFS2-DA10
MFG Item Number
DFS2-DA10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, DFS2 Series
Item #
DFS2-DA10
Low Limit Temperature Control 10 Ft

DFS2 Series Information

Specifications

Specifications
Manufacturer Part Number DFS2-DA10
Item Number DFS2-DA10
Manufacturer Dwyer Instruments
Product Series DFS2
Family Series Dwyer Instruments Controllers, DFS2 Series
Max Temperature 54 °F
Capillary Length 10 '
Approvals CE
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved