DFS2-DM10
Dwyer Instruments Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFS2-DM10

Dwyer Instruments Controllers
In stock
Item Number
DFS2-DM10
MFG Item Number
DFS2-DM10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, Series
Item #
DFS2-DM10
Low Limit Temperature Control 10 Ft

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFS2-DM10
Item Number DFS2-DM10
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Controllers
Max Temperature 54 °F
Capillary Length 10 '
Approvals CE
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved