DMF-41402
Dwyer Instruments Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMF-41402

Dwyer Instruments Flow Control
In stock
Item Number
DMF-41402
MFG Item Number
DMF-41402
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
DMF-41402
Digital Mass Flow Meter N2 0-20

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMF-41402
Item Number DMF-41402
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Material Stainless Steel
Sensor Type Gas
Input Power 15 VDC
Output 0-10 VDC, 0-5 VDC
Standard Flow Accuracy 1 %
Maximum Pressure 500 psi
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved