DMF-41406
Dwyer Instruments Flow Control, DMF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMF-41406

Dwyer Instruments Flow Control, DMF Series
In stock
Item Number
DMF-41406
MFG Item Number
DMF-41406
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, DMF Series
Item #
DMF-41406
Digital Mass Flow Meter N2 0-500

DMF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMF-41406
Item Number DMF-41406
Manufacturer Dwyer Instruments
Product Series DMF
Family Series Dwyer Instruments Flow Control, DMF Series
Material Stainless Steel
Sensor Type Gas
Input Power 15 VDC
Output 0-10 VDC, 0-5 VDC
Standard Flow Accuracy 1 %
Maximum Pressure 500 psi
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved