DR100102
Dwyer Instruments Flow Control, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR100102

Dwyer Instruments Flow Control, DR Series
In stock
Item Number
DR100102
MFG Item Number
DR100102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, DR Series
Item #
DR100102
Glass Flomweter Range 10-100 SCFH

DR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR100102
Item Number DR100102
Manufacturer Dwyer Instruments
Product Series DR
Family Series Dwyer Instruments Flow Control, DR Series
Material Aluminum
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 250 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved