DR100212M
Dwyer Instruments Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR100212M

Dwyer Instruments Flow Control
In stock
Item Number
DR100212M
MFG Item Number
DR100212M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
DR100212M
Glass Flowmeter Range 10-1500 Sccm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR100212M
Item Number DR100212M
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Material Aluminum
Sensor Type Liquid
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 250 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved