DR10070
Dwyer Instruments Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR10070

Dwyer Instruments Flow Control
In stock
Item Number
DR10070
MFG Item Number
DR10070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
DR10070
Glass Flowmtr 11 SCFHa 65mm Glass

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR10070
Item Number DR10070
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Material Aluminum
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 250 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved