DR104172
Dwyer Instruments Flow Control, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR104172

Dwyer Instruments Flow Control, DR Series
In stock
Item Number
DR104172
MFG Item Number
DR104172
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, DR Series
Item #
DR104172
Glass Flowmeter Range .05-1.2 GPH

DR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR104172
Item Number DR104172
Manufacturer Dwyer Instruments
Product Series DR
Family Series Dwyer Instruments Flow Control, DR Series
Material Aluminum
Sensor Type Liquid
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 250 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved